Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight - Long
Mfr # 5316X06X06
Zoro # G503654097
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 9/16-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 SAE
- Hex Size 0.688
Product Information
- Brand World Wide Fittings
- MFR # 5316X06X06
- Zoro # G503654097
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.688 |
Overall Length | 2.31 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 58.674 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | SAE |
Material | Steel |
Weight | 0.116 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (C-162-BO)
- SPEEDAIRE Retaining Ring, .890 Id (R10102)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X24)
- TOMPKINS Hydraulic Fitting-Steel12FJX-08MP (6505-12-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs