Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X10X08
Zoro # G003656416
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.938
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Overall Length 1.64
Product Information
- Brand World Wide Fittings
- MFR # 5315X10X08
- Zoro # G003656416
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.938 |
Overall Length | 1.64 |
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size (mm) | 23.8252 |
Overall Length (mm) | 41.656 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | SAE |
Weight | 0.189 |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End (FL188)
- MIDWEST FASTENER 7/16" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66622)
- BESTORQ Kevlar V-Belt, A146LG (A146LG)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X06)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X16SS)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- World Wide Fittings Hydraulic Hose Adapters & Plugs