Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X06X06
Zoro # G203655561
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.3
- Material Steel
- Fitting Thread Type 2 SAE
- Fitting Thread Size 2 9/16-18
Product Information
- Brand World Wide Fittings
- MFR # 5315X06X06
- Zoro # G203655561
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.3 |
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.688 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length (mm) | 33.02 |
Hex Size (mm) | 17.4752 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.0674 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ (2403-06-06)
- MIDLAND METAL 112 BRONZE HOSE BARB ELBOW (973979)
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF 316SS, (P-12VF12-SS-ELS)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X08X08)
- WORLD WIDE FITTINGS ORFS 90° Male Elbow Stainless Steel (FS2501X16X16SS)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X04X04)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X08LN)
- World Wide Fittings Hydraulic Hoses & Fittings