Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable 90° Elbow
Mfr # F5515X08X08
Zoro # G803656401
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Fitting Thread Size 2 3/4-16
- Material Steel
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 JIC 37 Degrees Flare
Product Information
- Brand World Wide Fittings
- MFR # F5515X08X08
- Zoro # G803656401
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 19.05 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.252 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male Adjustable |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- SKF SKF-1207K, Self Aligning Ball Brgs, 1207K (1207K)
- US TSUBAKI Rs12B Offset Link (RS12BOL)
- TOKICO Gas Spring 20-30Mm Pneumatic Shock Absorber (Y0072)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X02SS)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X08X08)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X16X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X06X06SS)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP 90 (2501-12-12)
- World Wide Fittings Hydraulic Hoses & Fittings