Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric Straight Thread Adapter
Mfr # 7001X12X22
Zoro # G803655497
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 SAE Metric
- Fitting Thread Size 2 M22X1.5
Product Information
- Brand World Wide Fittings
- MFR # 7001X12X22
- Zoro # G803655497
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M22X1.5 |
Overall Length | 1.807 |
Hex Size | 1.063 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 27.0002 |
Overall Length (mm) | 45.8978 |
Details
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | SAE Metric |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Valve Stem (56579)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X32)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X14S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- World Wide Fittings Hydraulic Hoses & Fittings