Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Union Tee
Mfr # F5705X06X06X08
Zoro # G303655799
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 2 9/16-18
Product Information
- Brand World Wide Fittings
- MFR # F5705X06X06X08
- Zoro # G303655799
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 19.05 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.23 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
End 3 Thread | 3/4-16 |
Adapter Type | Tee Adapters |
Body Material | Steel |
End 3 Style | JIC 37° Flare |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 220860 (220860)
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- CARLISLE R5V1700-4 Wedge-Band (R5V1700-4)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X02X02SS)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee (203102-16-16S)
- World Wide Fittings Hydraulic Hoses & Fittings