Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Union Tee
Mfr # F5705X06X06X06
Zoro # G203655745
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 9/16-18
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.563
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Product Information
- Brand World Wide Fittings
- MFR # F5705X06X06X06
- Zoro # G203655745
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.126 |
Adapter Type | Tee Adapters |
End 3 Style | JIC 37° Flare |
End 3 Thread | 9/16-18 |
End 2 Connection Type | Male |
End 3 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign (833410-52)
- COXREELS Hand Crank Hose Reel, 100 ft. Hose Lengt, Overall Height: 18" (117-4-225-SS)
- D&D 19" Outside Length, 3/8" Top Width, 4 Ribs (190J4)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X10X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- TOMPKINS Hydraulic Fitting-International06MJ-06MBSPP DUAL PORT (3820-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings