Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut
Mfr # F5725X10X10X10LN
Zoro # G303654679
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.875
- Material Steel
- Fitting Thread Size 2 7/8-14
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
Product Information
- Brand World Wide Fittings
- MFR # F5725X10X10X10LN
- Zoro # G303654679
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size (mm) | 22.225 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.593 |
Adapter Type | Tee Adapters |
End 2 Connection Type | Male |
End 3 Thread | 7/8-14 |
End 1 Hex | 1.125 |
Body Material | Steel |
End 1 Hex (Metric) | 28.575 |
End 3 Style | JIC 37° Flare |
End 1 Connection Type | Male |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Motor, CR, CRI, CRN, CRT, SPK, CRK, MTR Pumps, TEFC, 3 HP, 1 Phase, 115/208-230 Volt, 3450 RPM, 182TC (84Z04014)
- TRI-FLOW Food Grade Synthetic Grease, Aerosol, 11 Oz (TF220201)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- CHICAGO PNEUMATIC Gear-Idler (KF134170)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X03X03)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X06)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM12)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0806)
- World Wide Fittings Hydraulic Hose Adapters & Plugs