Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut
Mfr # F5725X08X08X08LN
Zoro # G903654635
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.75
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # F5725X08X08X08LN
- Zoro # G903654635
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 19.05 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.387 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Tee Adapters |
End 1 Hex | 1 |
End 3 Thread | 3/4-16 |
End 1 Hex (Metric) | 25.4 |
End 2 Connection Type | Male |
End 3 Connection Type | Male |
End 3 Style | JIC 37° Flare |
Description
This WORLD WIDE FITTINGS brand Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut is made of steel and has a weight of 0.387. It has a Fitting Thread Type 1 of JIC 37 Degrees Flare with a Hex Size of 0.75, and a Fitting Thread Type 2 of JIC 37 Degrees Flare with a Fitting Thread Size 2 of 3/4-16 and a Fitting Thread Size 1 of 3/4-16. The End 1 Connection Type is Male, the Adapter Type is Tee Adapters, the End 1 Hex is 1, the End 3 Thread is 3/4-16, the End 1 Hex (Metric) is 25.4, the End 2 Connection Type is Male, the End 3 Connection Type is Male, and the End 3 Style is JIC 37° Flare with a Hex Size (mm) of 19.05.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez High Temperature Stainless 8 oz. Brush Top Can (NSSBT-8)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6308 2Z JEM)
- GAST Repair Kit, Air Motor (K205-WW)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (FST35CS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X08X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X20X24)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X18)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X20)
- AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, Strt (202702-8-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs