Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC to Female Pipe Branch Tee
Mfr # F5655X06X06X04
Zoro # G803655411
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 2 9/16-18
Product Information
- Brand World Wide Fittings
- MFR # F5655X06X06X04
- Zoro # G803655411
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 19.05 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.21 |
End 3 Style | NPT |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
End 3 Connection Type | Female |
Adapter Type | Tee Adapters |
End 3 Thread | 1/4-18 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184TC Frame (4K815)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-53)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown (4629X08V)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X05X04)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- World Wide Fittings Hydraulic Hose Adapters & Plugs