Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Straight Hex Union
Mfr # 5305X04X02
Zoro # G203653932
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 5/16-24
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 1 7/16-20
- Overall Length 1.27
Product Information
- Brand World Wide Fittings
- MFR # 5305X04X02
- Zoro # G203653932
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 5/16-24 |
Fitting Thread Size 1 | 7/16-20 |
Overall Length | 1.27 |
Hex Size | 0.5 |
Overall Length (mm) | 32.258 |
Hex Size (mm) | 12.7 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.0355 |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X14X14)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X12X12)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe 90° Elbow (F3509X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X32X32)
- DRYLOK Fast Plug Hydraulic Cement 50 lb (00930)
- World Wide Fittings Hydraulic Hose Adapters & Plugs