Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union - With Locknut
Mfr # 5325X05X05LN
Zoro # G503654028
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-20
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 2 1/2-20
- Overall Length 2.07
Product Information
- Brand World Wide Fittings
- MFR # 5325X05X05LN
- Zoro # G503654028
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-20 |
Fitting Thread Size 2 | 1/2-20 |
Overall Length | 2.07 |
Hex Size | 0.75 |
Overall Length (mm) | 52.578 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.111 |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Hex | 0.75 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 19.05 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM HPU, Double Acting, 1.3 GPM, 5 qt., Poly (253320)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- ENERPAC Release Valve Assembly (DA8786900SR)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101212)
- WORLD WIDE FITTINGS JIC to O-Ring 45° Elbow Stainless Steel (6802X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X08)
- WORLD WIDE FITTINGS JIC Nut - Long (5115X10)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X12X12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs