Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union
Mfr # 5325X12X12
Zoro # G203653581
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-1/16-12
- Hex Size 1.375
Product Information
- Brand World Wide Fittings
- MFR # 5325X12X12
- Zoro # G203653581
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.375 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length | 3.09 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 78.486 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.498 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210X1-1/4)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- BANJO 2" Barbed x 1-1/2" MNPT Adapter (HB150-200)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X06X06)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X04)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2023-20-20S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs