Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead Union
Mfr # 5325X04X06
Zoro # G903654291
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 9/16-18
- Fitting Thread Size 1 7/16-20
- Hex Size 0.813
Product Information
- Brand World Wide Fittings
- MFR # 5325X04X06
- Zoro # G903654291
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.813 |
Overall Length | 2.17 |
Overall Length (mm) | 55.118 |
Hex Size (mm) | 20.6502 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Weight | 0.1293 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1000)
- SKF SKF 2306, Self Aligning Ball Bearings (2306)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD406A)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119400-00)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs