Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut
Mfr # F5525X20X20LN
Zoro # G903654727
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/8-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 2 1-5/8-12
Product Information
- Brand World Wide Fittings
- MFR # F5525X20X20LN
- Zoro # G903654727
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/8-12 |
Fitting Thread Size 2 | 1-5/8-12 |
Hex Size | 1.625 |
Hex Size (mm) | 41.275 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.81 |
End 2 Connection Type | Male |
End 1 Hex | 1.875 |
Body Material | Steel |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 47.625 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF24)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- SKF USA Radial Bearing contact seal (6203-2RSH)
- PIX PIX, A26/4L280, V-Belt 1/2 X 28 (A26/4L280)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X06X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs