Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut
Mfr # F5525X16X16LN
Zoro # G303654495
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Hex Size 1.313
- Fitting Thread Size 1 1-5/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 1-5/16-12
Product Information
- Brand World Wide Fittings
- MFR # F5525X16X16LN
- Zoro # G303654495
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.313 |
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.1213 |
End 1 Hex | 1.625 |
End 2 Connection Type | Male |
End 1 Hex (Metric) | 41.275 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 70" ) 10" x5" x1.5" (A-B67K)
- NSK NSK-6203VV, 6200 Series Single Row Deep Groove Ball Bearing, 6203VV (6203VV)
- A.O. SMITH Century EM3463, Blower Motor, 1/2-1/6 HP, 1075 RPM, 115V (EM3463)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X06)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X32X32)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male Pipe Branch Tee (F5605X06X06X04)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs