Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut
Mfr # F5525X10X10LN
Zoro # G903653577
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 1 7/8-14
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.875
Product Information
- Brand World Wide Fittings
- MFR # F5525X10X10LN
- Zoro # G903653577
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 0.875 |
Fitting Thread Size 2 | 7/8-14 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.493 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
End 1 Hex (Metric) | 28.575 |
End 1 Hex | 1.125 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Analog Oil Meter (3867)
- SUSPENSIA Ball Joint, X01Bj0050 (X01BJ0050)
- WILLIAMS COMFORT PRODUCTS Vent Cap (9306)
- PIX Belt, A/4L, 1/2 x 25.5 in. OC (A23.5/4L255)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X10X10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X12)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow - With Locknut (F5375X20X20LN)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FP-GAUGE PORT (GP2403-04-04-04FP)
- World Wide Fittings Hydraulic Hose Adapters & Plugs