Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead 45° Elbow - With Locknut
Mfr # F5375X04X04LN
Zoro # G003653682
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 2 7/16-20
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
Product Information
- Brand World Wide Fittings
- MFR # F5375X04X04LN
- Zoro # G003653682
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.438 |
Hex Size (mm) | 11.1252 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.091 |
End 2 Connection Type | Male |
End 1 Hex | 0.688 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 17.4752 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162008)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X20X24)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs