Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC Bulkhead 45° Elbow
Mfr # F5375X05X05
Zoro # G903653706
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-20
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Hex Size 0.563
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Product Information
- Brand World Wide Fittings
- MFR # F5375X05X05
- Zoro # G903653706
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-20 |
Hex Size | 0.563 |
Fitting Thread Size 2 | 1/2-20 |
Hex Size (mm) | 14.3002 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.1062 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4149)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-20MOR (4604-20-20)
- BANDO S8M-944 Timing Belt, 250-S8M-944 (250-S8M-944)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X10X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X05)
- WORLD WIDE FITTINGS Male JIC Plug (5229X10)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs