Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male British Standard Pipe Taper Straight Adapter
Mfr # 7000X04X04
Zoro # G403655392
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.38
- Fitting Thread Type 2 BSPT
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1/4-19
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 7000X04X04
- Zoro # G403655392
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.38 |
Fitting Thread Size 2 | 1/4-19 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.551 |
Hex Size (mm) | 13.9954 |
Overall Length (mm) | 35.052 |
Details
Fitting Thread Type 2 | BSPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Material | Steel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (1C-031)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-501-8FO)
- WARNER LINEAR Linear Actuator, 230VAC, 2200 lb., 18 In (K2XG20-230V-18)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- WORLD WIDE FITTINGS Flareless Union Tee Stainless Steel (C2603X06X06X06SS)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X20X20)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 90° Elbow (9455X08X08)
- TOMPKINS Hydraulic Fitting-International08FBSPPX CAP (3406-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs