Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female Pipe Straight
Mfr # 5255X12X12
Zoro # G903653454
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/4-14
- Overall Length 2.06
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Hex Size 1.375
Product Information
- Brand World Wide Fittings
- MFR # 5255X12X12
- Zoro # G903653454
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Overall Length | 2.06 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 52.324 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Weight | 0.44 |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX Ultra-Max® 08B Riv Bs RllrChn Sngl Strand 10Ft Bx 1/2" Pitch, PK10 (08BUMRB)
- GATES Metric-Power V-Belts, XPA932 (XPA932)
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X (65E40-12)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (211400)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X06XM14X06)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X04SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X12)
- World Wide Fittings Hydraulic Hoses & Fittings