Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X32X32X32
Zoro # G803656258
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 2-1/2-12
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Hex Size 2.5
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Product Information
- Brand World Wide Fittings
- MFR # F5706X32X32X32
- Zoro # G803656258
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 2-1/2-12 |
Hex Size | 2.5 |
Fitting Thread Size 2 | 2-1/2-12 |
Hex Size (mm) | 63.5 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 5.74 |
End 3 Thread | 2-1/2-12 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
End 2 Connection Type | Female |
End 3 Style | JIC 37° Flare |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35B15F-5/8)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X06)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In (2023-4-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs