Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X20X20X20
Zoro # G903656233
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-5/8-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 1-5/8-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # F5706X20X20X20
- Zoro # G903656233
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/8-12 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size | 1.625 |
Hex Size (mm) | 41.275 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 1.8 |
Body Material | Steel |
End 3 Style | JIC 37° Flare |
End 3 Thread | 1-5/8-12 |
End 2 Connection Type | Female |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 15/16 (E 2 15/16)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC3410PK)
- DAYTON Speed Reducer, Indirect Drive, 18:1 (2Z309)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X04X04SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X20X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X06)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X06)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX 90 (1501-06-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs