Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X16X16X16
Zoro # G503656312
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-5/16-12
- Hex Size 1.313
Product Information
- Brand World Wide Fittings
- MFR # F5706X16X16X16
- Zoro # G503656312
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.313 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.004 |
End 3 Connection Type | Male |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare |
Adapter Type | Tee Adapters |
Body Material | Steel |
End 2 Connection Type | Female |
End 3 Thread | 1-5/16-12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 1/2" (2720808C)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM12)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X32CF)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- World Wide Fittings Hydraulic Hoses & Fittings