Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X08X08X08
Zoro # G303656390
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.75
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
Product Information
- Brand World Wide Fittings
- MFR # F5706X08X08X08
- Zoro # G303656390
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Weight | 0.284 |
End 2 Connection Type | Female |
Body Material | Steel |
End 3 Connection Type | Male |
End 1 Connection Type | Male |
End 3 Thread | 3/4-16 |
End 3 Style | JIC 37° Flare |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" F NPT, 10PCS (IC1438FB6-B10-P)
- BEARINGS LTD TRITAN Needle Bearing, Drawn Cup, Caged, 2 Seals, Bore 7.95mm (JTT59)
- KEYSTONE 120V-AC 1/4IN 150PSI NPT PNEUMATIC SOLENOID VALVE (150953020791616)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Bulkhead Locknut (4925X10T)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MP 90 (2501-06-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs