Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female British Standard Pipe Parallel Swivel Straight
Mfr # 7004X08X08
Zoro # G703656358
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 3/4-16
- Overall Length 1.7
- Hex Size 0.866
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 7004X08X08
- Zoro # G703656358
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.7 |
Hex Size | 0.866 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 21.9964 |
Overall Length (mm) | 43.18 |
Details
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | BSPP |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 27.0002 |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Hex | 1.063 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth (80BS17H X 2)
- DAYTON Coupling, Rigid Steel (3ZN70)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 26.5" (3V265)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01954Q, Pressure Line, 25 micron, Outside-In (MF0059736)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X04X04)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X12X12MH)
- World Wide Fittings Hydraulic Hoses & Fittings