Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange Straight
Mfr # 1800X20X20
Zoro # G503655728
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 62 Heavy Flange
- Standards Four bolt flange connections meet SAE J518 specifications.
- Hex Size 1.688
- Material Steel
- Overall Length 3.05
Product Information
- Brand World Wide Fittings
- MFR # 1800X20X20
- Zoro # G503655728
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.688 |
Overall Length | 3.05 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size (mm) | 42.8752 |
Overall Length (mm) | 77.47 |
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.278 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut Nano Conversion Kit, 16IN 325LP for Echo CS-2511T (637238)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- NSK NSK-6203ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6203ZZ (6203ZZ)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X20X20X20)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X08)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 3/8In (6-4 F5OLO-S)
- World Wide Fittings Hydraulic Hoses & Fittings