Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 90° Elbow
Mfr # 1804X16X12
Zoro # G503656206
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.375
- Fitting Thread Type 2 Code 62 Heavy Flange
- Material Steel
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
Product Information
- Brand World Wide Fittings
- MFR # 1804X16X12
- Zoro # G503656206
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Foam and Spring Kit for R7 Blowers (K827)
- SKF Bearing, Bore 15mm, Industry 6002-2ZJEM (6002 2Z JEM)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT81)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X20X20)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X08X08SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- BRENNAN INDUSTRIES Adapter 5/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, Straight (6900-10-06-O)
- World Wide Fittings Hydraulic Hose Adapters & Plugs