Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 90° Elbow
Mfr # 1804X12X12
Zoro # G903655892
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.125
- Material Steel
- Fitting Thread Size 1 1-1/16-12
- Fitting Thread Type 2 Code 62 Heavy Flange
Product Information
- Brand World Wide Fittings
- MFR # 1804X12X12
- Zoro # G903655892
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 28.575 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | Code 62 Heavy Flange |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Weight | 0.764 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 4.75" OD (2BK50H)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (GOR03850-10-13-G)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X12X12)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM10)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X12X10)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X08)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2091-6-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs