Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange Straight Adapter
Mfr # 1700X16X12
Zoro # G703654576
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Four bolt flange connections meet SAE J518 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.375
- Overall Length 2.75
- Fitting Thread Size 1 1-5/16-12
Product Information
- Brand World Wide Fittings
- MFR # 1700X16X12
- Zoro # G703654576
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Overall Length | 2.75 |
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length (mm) | 69.85 |
Hex Size (mm) | 34.925 |
Details
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Code 61 Flange |
Material | Steel |
Weight | 0.7724 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-5/8 to 1-7/8 In, SAE 163, PK5 (300110163)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- CLIMAX METAL PRODUCTS 5/8" ID 2 Ss@90 Set Screw Collar, Stl, Bo (C-062-2H @ 90)
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W (HM903247)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X08X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X16X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- WORLD WIDE FITTINGS Bonded Seal British (9900X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM14)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X08)
- World Wide Fittings Hydraulic Hoses & Fittings