Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X24X24
Zoro # G403654937
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 61 Flange
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Hex Size 2
- Standards Four bolt flange connections meet SAE J518 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 1704X24X24
- Zoro # G403654937
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2 |
Fitting Thread Size 1 | 1-7/8-12 |
Hex Size (mm) | 50.8 |
Details
Fitting Thread Type 2 | Code 61 Flange |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Weight | 2.392 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (DPEF101408)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X18)
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs