Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 45° Elbow
Mfr # 1703X16X16
Zoro # G403655200
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 Code 61 Flange
- Hex Size 1.375
- Standards Four bolt flange connections meet SAE J518 specifications.
- Fitting Thread Size 1 1-5/16-12
Product Information
- Brand World Wide Fittings
- MFR # 1703X16X16
- Zoro # G403655200
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Code 61 Flange |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Material | Steel |
Weight | 0.814 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551551, Suction, 10 micron (ZX-P551551)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 2RS (6011 2RS/C3 PRX)
- DIXON Air King FNPT End, 3/4" (GAM8)
- FESTO Standards-Based Cylinder DSNU-10-40-P-A (DSNU-10-40-P-A)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight (4324X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X10X10X10)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X12X12)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X06SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs