Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Plug
Mfr # 5229X20
Zoro # G803655787
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.45
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.688
- Fitting Thread Size 1 1-5/8-12
Product Information
- Brand World Wide Fittings
- MFR # 5229X20
- Zoro # G803655787
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.45 |
Hex Size | 1.688 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size (mm) | 42.8752 |
Overall Length (mm) | 36.83 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.57 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- KOYO Ball Bearing Over 100MM (6212ZC3)
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 3/4, PK3 (EF141812)
- NTN NTN 6204LLB, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLB)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X04X12)
- WORLD WIDE FITTINGS Flareless Plug Stainless Steel (C2408X08SS)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- WORLD WIDE FITTINGS Flat Face O-Ring Braze Sleeve (4165X24)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- World Wide Fittings Hydraulic Hoses & Fittings