Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Plug
Mfr # 5229X02
Zoro # G503655667
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 5/16-24
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 0.438
Product Information
- Brand World Wide Fittings
- MFR # 5229X02
- Zoro # G503655667
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 5/16-24 |
Hex Size | 0.438 |
Overall Length | 0.7 |
Overall Length (mm) | 17.78 |
Hex Size (mm) | 11.1252 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.0175 |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE60, Urethane (WE60)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1140rpm (6XH47BG)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X10X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X02)
- AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, El (FF2093T1212S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs