Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight - With Locknut
Mfr # 5275X04X06LN
Zoro # G403653855
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/16-20
- Fitting Thread Size 2 3/8-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 2.14
- Hex Size 0.875
Product Information
- Brand World Wide Fittings
- MFR # 5275X04X06LN
- Zoro # G403653855
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 3/8-18 |
Overall Length | 2.14 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 54.356 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Weight | 0.171 |
End 1 Hex (Metric) | 17.4752 |
End 1 Connection Type | Male |
End 1 Hex | 0.688 |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore (UCP205-14)
- U.S. MOTORS Motor, 3PH, 3/4HP, 1800,208-230/460V, WD 56C (WD34S2ACR)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X16)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X04X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X12X12)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs