Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Braze Connector
Mfr # 0403X20X20
Zoro # G903653652
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 1 1-5/8-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 Braze-On Bore
- Overall Length 1.45
Product Information
- Brand World Wide Fittings
- MFR # 0403X20X20
- Zoro # G903653652
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/8-12 |
Overall Length | 1.45 |
Hex Size | 1.688 |
Overall Length (mm) | 36.83 |
Hex Size (mm) | 42.8752 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Braze-On Bore |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Weight | 0.42 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1750mm L (370G14M1750)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- NSK NSK 6304 2RS 3110-00-293-9016, 6200 Series Single Row Deep Groove Ball Bearing (6304 2RS 3110-00-293-9016)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X20X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- WORLD WIDE FITTINGS JIC Union Stainless Steel (2403X04X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X08X08)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X12SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X24X24)
- PARKER Hydraulic Hose Adapter, 1.76" L, 5000 psi (1/4 MMO-SS)
- World Wide Fittings Hydraulic Hoses & Fittings