Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Braze Connector
Mfr # 0403X06X04
Zoro # G503653793
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.8
- Fitting Thread Type 2 Braze-On Bore
- Fitting Thread Size 1 9/16-18
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Hex Size 0.5
Product Information
- Brand World Wide Fittings
- MFR # 0403X06X04
- Zoro # G503653793
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.8 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.5 |
Hex Size (mm) | 12.7 |
Overall Length (mm) | 20.32 |
Details
Fitting Thread Type 2 | Braze-On Bore |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- NATIONAL Small Bore Inch Seal, 416332 (416332)
- MILTON M Style Coupler, 1/4" Hose Barb, PK10 (717)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Red (IGRD05025-15-G)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X12X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X10X08X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X16XM27)
- AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, Strt (202702-8-4S)
- World Wide Fittings Hydraulic Hoses & Fittings