Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Weld Spud
Mfr # 4100X16
Zoro # G903654208
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Overall Length 1.122
Product Information
- Brand World Wide Fittings
- MFR # 4100X16
- Zoro # G903654208
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.122 |
Fitting Thread Size 1 | 1-7/16-12 |
Overall Length (mm) | 28.4988 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Tri-Thrust Safety Nozzle (AG1093FZ)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- DODGE Raptor Couplings, RAPTOR 10HSB 1-9/16" (RAPTOR 10HSB 1-9/16")
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X16X16)
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X32)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX06SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- World Wide Fittings Hydraulic Hoses & Fittings