Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X06XM22
Zoro # G803654605
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Hex Size 1.063
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Product Information
- Brand World Wide Fittings
- MFR # 4314X06XM22
- Zoro # G803654605
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 1 | 11/16-16 |
Length | 0.886 |
Fitting Thread Size 2 | M22X1.5 |
Hex Size (mm) | 27.0002 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | SAE Metric |
Weight | 0.198 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- DYNABRADE Knob (95218)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X20X20)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X10X10)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X10X10X10LN)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2045-8-8)
- World Wide Fittings Hydraulic Hoses & Fittings