Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X06XM18
Zoro # G103654633
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Length 0.866
- Fitting Thread Size 2 M18X1.5
- Material Steel
- Fitting Thread Type 2 SAE Metric
Product Information
- Brand World Wide Fittings
- MFR # 4314X06XM18
- Zoro # G103654633
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.866 |
Fitting Thread Size 2 | M18X1.5 |
Hex Size | 0.944 |
Fitting Thread Size 1 | 11/16-16 |
Hex Size (mm) | 23.9776 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.162 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6304 2RSC3)
- INGERSOLL-RAND Wear Washer (IR104-52)
- SKF SKF-6309, Single Row Ball Brgs, 6309 (6309)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X20)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- World Wide Fittings Hydraulic Hoses & Fittings