Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X06XM12
Zoro # G803654728
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 2 M12X1.5
- Length 0.826
Product Information
- Brand World Wide Fittings
- MFR # 4314X06XM12
- Zoro # G803654728
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M12X1.5 |
Length | 0.826 |
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 0.748 |
Hex Size (mm) | 18.9992 |
Details
Fitting Gender | Male |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | SAE Metric |
Fitting Thread Type 1 | ORFS |
Weight | 0.094 |
End 1 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO SHOWER DRAIN CNNCTR 2"" (PSD-210)
- KRYLON Sprayon Cutting Oil (SC0208000)
- NILFISK/ADVANCE MOTOR - BRUSH - 24V .75HP 200RPM W/GEARBOX (56027153)
- BUCHER HYDRAULICS Gear Pump (500216321952043)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X10X10)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X16X16)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- World Wide Fittings Hydraulic Hoses & Fittings