Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X04XM14
Zoro # G003653781
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 0.748
- Fitting Thread Size 2 M14X1.5
- Material Steel
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4314X04XM14
- Zoro # G003653781
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.748 |
Fitting Thread Size 2 | M14X1.5 |
Length | 0.728 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 18.9992 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | SAE Metric |
Weight | 0.0794 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #200P (200P)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- GATES Truflex V-Belts, 3L180 (3L180)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X06X06)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X06)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- AEROQUIP Adpt, MJIC-MORB, 1/2-20, El, 1.2In (2062-5-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs