Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee
Mfr # 4716X06XM14X06
Zoro # G203653956
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 2 M14X1.5
- Fitting Thread Size 1 11/16-16
Product Information
- Brand World Wide Fittings
- MFR # 4716X06XM14X06
- Zoro # G203653956
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M14X1.5 |
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 0.669 |
Hex Size (mm) | 16.9926 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Weight | 0.248 |
End 3 Style | ORFS |
End 3 Connection Type | Male |
End 2 Connection Type | Male Adjustable |
End Style | ORFS |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Tee Adapters |
End 3 Thread | 11/16-16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- KETT TOOL CAP SCREW (KC92-28)
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- DAYTON AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3VU42)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X24X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X08X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X02)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X16X12SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs