Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Pipe 45° Elbow
Mfr # 4355X20X20
Zoro # G403654661
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 1-11/16-12
- Fitting Thread Type 2 NPT
- Hex Size 1.63
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 4355X20X20
- Zoro # G403654661
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-11/16-12 |
Hex Size | 1.63 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Hex Size (mm) | 41.402 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.872 |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/6 HP, OEM Replacement Brand: Dayton (GGS_47539)
- MARCO Air Hose Coupling 4-Lug 1-1/4" ID - Hose End (10HE3)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- WORLD WIDE FITTINGS Male JIC to Male British Pipe Straight Thread 45° Elbow (7100X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX08X08)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X10)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs