Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss Stud Straight
Mfr # 4314X20XM42
Zoro # G603655482
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 SAE Metric
- Hex Size 1.969
- Fitting Thread Size 2 M42X2.0
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4314X20XM42
- Zoro # G603655482
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.969 |
Fitting Thread Size 2 | M42X2.0 |
Length | 1.397 |
Fitting Thread Size 1 | 1-11/16-12 |
Hex Size (mm) | 50.0126 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | SAE Metric |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.98 |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L526)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- GATES Truflex V-Belts, 3L640 (3L640)
- DURA-PRIME METRIC VARIABLE SPEED Double Check, Belt, MVS 15 x 345in PL (875VC3828)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X08X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X06X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06MOR 90 EX LONG 2.61" (FF6801-LL-06-06-2.61)
- World Wide Fittings Hydraulic Hose Adapters & Plugs