Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long
Mfr # 4316X16X12
Zoro # G903653560
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 SAE
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
- Fitting Thread Size 1 1-7/16-12
Product Information
- Brand World Wide Fittings
- MFR # 4316X16X12
- Zoro # G903653560
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-7/16-12 |
Hex Size | 1.5 |
Length | 3.405 |
Fitting Thread Size 2 | 1-1/16-12 |
Hex Size (mm) | 38.1 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | SAE |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 1.252 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End Style | ORFS |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear (NTF075-25-G)
- ENERPAC Bearing (90356)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X16X16LN)
- WORLD WIDE FITTINGS JIC Reducer/Expander Stainless Steel (2406X06X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs