Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight
Mfr # 4305X08X08
Zoro # G003653941
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Hex Size 0.875
- Fitting Thread Type 2 ORFS
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 4305X08X08
- Zoro # G003653941
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Overall Length | 1.398 |
Fitting Thread Size 1 | 13/16-16 |
Fitting Thread Size 2 | 13/16-16 |
Overall Length (mm) | 35.5092 |
Hex Size (mm) | 22.225 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.1538 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 (B45/5L480)
- EATON Replacement Starter for 5HP 230V 1-Phase Air Compressor (5101-51230E)
- WILKERSON Metal Bowl-Manual Drain (GRP-96-714)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X12)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X16X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X04)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 1-5/16-12, Strt (202702-10-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs