Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex
Mfr # 4506X10X10MH
Zoro # G203654809
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 2 1-14
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 1 1-14
- Material Steel
Product Information
- Brand World Wide Fittings
- MFR # 4506X10X10MH
- Zoro # G203654809
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-14 |
Fitting Thread Size 1 | 1-14 |
Hex Size | 0.95 |
Hex Size (mm) | 24.13 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Weight | 0.5207 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female Swivel |
End Style | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (EM3211T)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X06X08)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X32X32)
- World Wide Fittings Hydraulic Hoses & Fittings