Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow
Mfr # 4356X08X08
Zoro # G003654634
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 2 13/16-16
- Fitting Thread Size 1 13/16-16
- Fitting Thread Type 2 ORFS
- Fitting Thread Type 1 ORFS
Product Information
- Brand World Wide Fittings
- MFR # 4356X08X08
- Zoro # G003654634
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 13/16-16 |
Fitting Thread Size 1 | 13/16-16 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | ORFS |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.2452 |
End Style | ORFS |
Body Material | Steel |
End 2 Connection Type | Female Swivel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3SB)
- MILTON INDUSTRIES 3/8" Hose Barb Plug M-Style (1736-6)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- KSM Ball Bearing, 68mm OD, 2 Rubber Seals (6909 2RS)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X05X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, Strt (2066-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs