Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow
Mfr # 4356X04X04
Zoro # G403654715
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 1 9/16-18
- Hex Size 0.56
Product Information
- Brand World Wide Fittings
- MFR # 4356X04X04
- Zoro # G403654715
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.56 |
Fitting Thread Size 2 | 9/16-18 |
Hex Size (mm) | 14.224 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Weight | 0.1049 |
End Style | ORFS |
End 2 Connection Type | Female Swivel |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Drive Stage Assem Tw3000 (DD5463600SR)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 24 In L, 304 SS (1 1/4 GKS-304-24)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-021-188)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X20)
- TOMPKINS Hydraulic Fitting-Steel10MJ-06FP (2405-10-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs